This product requires certification to purchase.

4 in. Center-to-Center Cabinet Pull in Satin Black

Signature Hardware

Dallin 4 in. Center-to-Center Cabinet Pull in Satin Black

  • Fast #
  • Part #SH481225
  • Item #9804591
  • Manufacturer Part #481225
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Dallin 4 in. Center-to-Center Cabinet Pull in Satin Black

  • Fast #
  • Part #SH481225
  • Item #9804591
  • Manufacturer Part #481225
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • 4" Centers overall dimensions: 3/4" W x 1-1/4" H x 5" L
  • Requires Certification

Documents


Specifications

Center to Center:
4 in
Collection:
Dallin
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Hardware Type:
Cabinet Pull
Height:
1-1/4 in
Length:
5 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Style:
Traditional
UPC:
781889880111
Width:
3/4 in