This product requires certification to purchase.

Rectangular Cabinet Knob in Antique Brass

Signature Hardware

Dallin Rectangular Cabinet Knob in Antique Brass

  • Fast #
  • Part #SH481214
  • Item #9804613
  • Manufacturer Part #481214
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Dallin Rectangular Cabinet Knob in Antique Brass

  • Fast #
  • Part #SH481214
  • Item #9804613
  • Manufacturer Part #481214
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Documents


Specifications

Collection:
Dallin
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Hardware Type:
Cabinet Knob
Height:
1-1/4 in
Length:
1-13/100 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Style:
Traditional
UPC:
781889880333
Width:
3/4 in