This product requires certification to purchase.

62-3/8 x 28-1/4 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim

Signature Hardware

Danae 62-3/8 x 28-1/4 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim

  • Fast #
  • Part #SH462723
  • Item #9299107
  • Manufacturer Part #462723
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Danae 62-3/8 x 28-1/4 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim

  • Fast #
  • Part #SH462723
  • Item #9299107
  • Manufacturer Part #462723
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Vineland, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • All dimensions are (+/- 1/2").
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Foam Insulation: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
40-1/2
Basin Width:
16-7/16 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
62 gal
Clawfoot Included:
No
Collection:
Danae
Color Finish Category:
Whites
Color Finish Name:
White, White
Depth:
17-15/16
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Origin:
Global
Overall Height:
23-1/4
Overall Length:
62-3/8
Overall Width:
28-1/4
Overflow Type:
Integral
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14-9/16
UL Listed:
No
UPC:
781889649206
Weight:
150