This product requires certification to purchase.

36 in. Floor Mount Vanity in Russet Brown

Signature Hardware

Danenberg 36 in. Floor Mount Vanity in Russet Brown

  • Fast #
  • Part #SH426670
  • Item #7507772
  • Manufacturer Part #426670
5 out of 5 Customer Rating
Brand image
Signature Hardware

Danenberg 36 in. Floor Mount Vanity in Russet Brown

  • Fast #
  • Part #SH426670
  • Item #7507772
  • Manufacturer Part #426670
5 out of 5 Customer Rating

X Points

Color Finish Name: Russet Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Danenberg
Color Finish Category:
Browns
Color Finish Name:
Russet Brown
Depth:
21-1/2 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
37 in
Material:
Wood
NSF Certified:
No
Number of Drawers:
2
Number of Holes:
No Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
UPC:
781889426784
Vanity Top Shape:
Rectangle
Width:
36 in