30 in. Vanity Mirror in Grey Wash
Davyn 30 in. Vanity Mirror in Grey Wash
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Davyn
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Wash
- Depth:
- 2-1/8 in
- GSA Approved:
- No
- Height:
- 33-1/8 in
- IAPMO Listed:
- No
- Material:
- Wood
- NSF Certified:
- No
- Product Type:
- Vanity Mirror
- UL Listed:
- No
- UPC:
- 781889516867
- Width:
- 30 in