33-1/4 x 1/2 in. Faucet Supply Kit with Cross Handle in Polished Brass
33-1/4 x 1/2 in. Faucet Supply Kit with Cross Handle in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
- Straight water supply lines with four ball cross-handle valves for deck or rim mount faucets.
- Includes 1/2" OD water lines, retainers, seals, valves and heavy cast bell type floor flanges.
- Brushed Nickel, Chrome, and Oil Rubbed Bronze finish kits come with threaded valves and 1/2" x 3" threaded nipples.
- Old Copper, Antique Copper, and Polished Brass finish kits come with threaded valves and 1/2" x 6" threaded nipples.
- 24" overall length.
- Premium quality materials. Solid brass construction.
- In stock.
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Name:
- Polished Brass
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889428887