Deck Mounted Roman Tub Filler Faucet and Valve
Deck Mounted Roman Tub Filler Faucet and Valve
Product Details
Product Details
This product includes
- 14-1/2 in. length is based on 8 in. centered faucet holes
- Rough-in valve included
- 3-hole installation
- Brass coupling nut
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 19.0 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 11-1/4 in
- IAPMO Listed:
- No
- Length:
- 14-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 10-1/2 in