This product requires certification to purchase.

Deck Plate in Brushed Nickel

You last purchased this on
 
Signature Hardware

Deck Plate in Brushed Nickel

  • Fast #
  • Part #SHDP200ZBN
  • Item #10090057
  • Manufacturer Part #SHDP200ZBN
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Deck Plate in Brushed Nickel

  • Fast #
  • Part #SHDP200ZBN
  • Item #10090057
  • Manufacturer Part #SHDP200ZBN
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
MA Approved:
No
WaterSense Labeled:
No