This product requires certification to purchase.

Deck Plate in Matte Black

Signature Hardware

Deck Plate in Matte Black

  • Fast #
  • Part #SHDP100MB
  • Item #8233288
  • Manufacturer Part #SHDP100MB
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Deck Plate in Matte Black

  • Fast #
  • Part #SHDP100MB
  • Item #8233288
  • Manufacturer Part #SHDP100MB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Deck Plate
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
781889392454