This product requires certification to purchase.

Deck Plate in Polished Chrome

Signature Hardware

Deck Plate in Polished Chrome

  • Fast #
  • Part #SHDP100CP
  • Item #5134494
  • Manufacturer Part #SHDP100CP
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Deck Plate in Polished Chrome

  • Fast #
  • Part #SHDP100CP
  • Item #5134494
  • Manufacturer Part #SHDP100CP
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Portland, OR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Deck Plate
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
NSF Certified:
No
UPC:
781889292723
WaterSense Labeled:
No
Width:
8 in