Deck Plate in Stainless Steel
Deck Plate in Stainless Steel
Package Quantity Info:
Each: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Deck Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- No
- UPC:
- 781889292730
- WaterSense Labeled:
- No
- Width:
- 8 in