This product requires certification to purchase.

Two Handle Pull Down Bridge Kitchen Faucet in Chrome

You last purchased this on
 
Signature Hardware

Delacour Two Handle Pull Down Bridge Kitchen Faucet in Chrome

Brand image
You last purchased this on
 
Signature Hardware

Delacour Two Handle Pull Down Bridge Kitchen Faucet in Chrome

  • Fast #
  • Part #SH349722CP
  • Item #10361186
  • Manufacturer Part #SH349722CP
5 out of 5 Customer Rating
Two Handle Pull Down Bridge Kitchen Faucet in Chrome

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Side spray max flow rate: 2.0 gpm (7.6 L/min) @ 60 psi.
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Delacour
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
14 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-5/8 in
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray:
Yes
Spout Height:
11-7/16 in
Spout Reach:
9-3/16 in
Spout Type:
Swivel



Customers Also Bought
1–6 of 18 items
Part #D2384LARPRDST
Item #10934046
3.2 out of 5 Customer Rating
Requires Certification
Part #D1177LFCZ
Item #4623981
4 out of 5 Customer Rating
Requires Certification
Part #G322982433
Item #9920833
4.1 out of 5 Customer Rating
Requires Certification
Part #SH171AGBR
Item #9701326
4.5 out of 5 Customer Rating
Requires Certification
Part #D72010CZ
Item #4472261
5 out of 5 Customer Rating
Requires Certification
Part #K76519-4-SN
Item #7234458
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHXCPS107ZSS
Item #9808045
4.1 out of 5 Customer Rating
Requires Certification
Part #SHXCBK100ZSS
Item #8028747
3.3 out of 5 Customer Rating
Requires Certification
Part #SHXCRD107BG
Item #9808072
4.1 out of 5 Customer Rating
Requires Certification
Part #SHXCCA107ZSS
Item #9808117
4.1 out of 5 Customer Rating
Requires Certification
Part #SHXCAM107PN
Item #9808078
4.7 out of 5 Customer Rating
Requires Certification
Part #SHXCPD107ZSS
Item #9808083
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing