30 in. Vanity Cabinet in Cold Brew
Delavan 30 in. Vanity Cabinet in Cold Brew
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid wood cabinet.
- Engineered wood panels with mahogany overlay.
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Collection:
- Delavan
- Color Finish Category:
- Browns
- Color Finish Name:
- Cold Brew
- Depth:
- 21-1/8 in
- Door Style:
- Panel
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Mahogany
- UPC:
- 781889972953
- Vanity Top Included:
- No
- Width:
- 30 in