60 in. Floor Mount Vanity in Cold Brew with Arctic White Quartz
Delavan 60 in. Floor Mount Vanity in Cold Brew with Arctic White Quartz
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid wood cabinet.
- Engineered wood panels with mahogany overlay.
- Includes a matching backsplash and white porcelain sinks.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- All dimensions are +/- 1/2".
Specifications
- Application:
- Residential
- Collection:
- Delavan
- Color Finish Category:
- Browns
- Color Finish Name:
- Cold Brew
- Depth:
- 21-1/8 in
- Door Style:
- Panel
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Material:
- Mahogany
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 781889973196
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 60 in