Two Handle Bridge Kitchen Faucet with Side Spray in Brushed Nickel
Delilah Two Handle Bridge Kitchen Faucet with Side Spray in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid brass.
- Metal cross handles.
- Ceramic disc cartridges.
- Includes solid brass side spray.
- Four-hole installation.
- Hand spray measures 1-5/16" L x 2-3/8" W x 4-1/8" H.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 61-2012
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Collection:
- Delilah
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-7/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 8-3/4 in
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 781889862223