This product requires certification to purchase.

65-3/4 x 30 in. Freestanding Bathtub with Left Drain in White

Signature Hardware

Dellway 65-3/4 x 30 in. Freestanding Bathtub with Left Drain in White

  • Fast #
  • Part #SHDLFS6631LWH
  • Item #9708269
  • Manufacturer Part #SHDLFS6631LWH
5 out of 5 Customer Rating
Brand image
Signature Hardware

Dellway 65-3/4 x 30 in. Freestanding Bathtub with Left Drain in White

  • Fast #
  • Part #SHDLFS6631LWH
  • Item #9708269
  • Manufacturer Part #SHDLFS6631LWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tub can be drilled on-site for deck mount faucet holes.
  • Tub with tap deck has a removable access panel to make faucet installation easier.
  • All dimensions (± 1/2").
  • White drain included.
  • Leveling legs for simplified installation.
  • If deck mount faucet is being used, holes will need to be drilled on site.
  • Requires Certification

Specifications

Basin Depth:
19-1/8 in
Basin Length:
52-1/4 in
Basin Width:
23-3/8 in
Bathtub Shape:
Specialty
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5-17
Capacity:
28 gal
Collection:
Dellway
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-13/100 in
Drain Included:
Yes
Drain Location:
Left
Faucet Included:
No
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Height:
23-5/8 in
Overall Length:
65-3/4 in
Overall Width:
30 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Soaking Depth:
17 in
UPC:
781889862780
Weight:
155 lb