This product requires certification to purchase.

27 in. Drop-in Fireclay Single Bowl Kitchen Sink in White

Signature Hardware

Derin 27 in. Drop-in Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #SH229046WH
  • Item #7746534
  • Manufacturer Part #435021
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Derin 27 in. Drop-in Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #SH229046WH
  • Item #7746534
  • Manufacturer Part #435021
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Installation Type: drop-in or undermount
  • Made of solid, heavy-duty fireclay.
  • Smooth, ripple-resistant surface.
  • If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
  • All sink dimensions are +/- 1/2".
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Derin
Color Finish Category:
Whites
Color Finish Name:
White
Length:
27 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Installation Type:
Drop-in
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
27 in x 19 in
UPC:
781889553152
Width:
19 in