This product requires certification to purchase.

69 x 31-1/8 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim

Signature Hardware

Desborough 69 x 31-1/8 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim

  • Fast #
  • Part #SH462604
  • Item #9299101
  • Manufacturer Part #462604
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Desborough 69 x 31-1/8 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim

  • Fast #
  • Part #SH462604
  • Item #9299101
  • Manufacturer Part #462604
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White, White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions are (+/- 1/2").
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Foam Insulation: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
46-1/16 in
Basin Width:
20-1/16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
61 gal
Clawfoot Included:
No
Collection:
Desborough
Color Finish Category:
Whites
Color Finish Name:
White, White
Depth:
17-15/16 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
27-9/16 in
Overall Length:
68-11/16 in
Overall Width:
31-5/16 in
Overflow Type:
Integrated
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14-9/16 in
UL Listed:
No
UPC:
781889649145
Weight:
148 lb