29-7/8 in. Floor Mount Vanity in Natural Teak
Dickson 29-7/8 in. Floor Mount Vanity in Natural Teak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
- Granite is A-grade.
- See Installation Instructions for directions to attach the vanity top and sink.
- Porcelain sink has an overflow with an optional Chrome cover.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Dickson
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Teak
- Depth:
- 20-7/8 in
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 33-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Granite, Teak
- NSF Certified:
- No
- Number of Doors:
- 2
- Origin:
- Global
- Vanity Top Shape:
- Rectangle
- Width:
- 29-7/8 in