Signature Hardware
Dickson 29-7/8 in. Floor Mount Vanity in Natural Teak
Part #SH463557 | Item #9303604 | Manufacturer Part #463557
How to get it:
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
- Porcelain sink has an overflow with an optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Dickson
Color Finish: Natural Teak
Color Finish Category: Browns
Depth: 20-7/8 in
Drain Opening: 1-1/2 in
GSA Approved: No
Hardware Included: No
Height: 33-3/8 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Quartz, Teak
NSF Certified: No
Number of Doors: 2
Origin: Global
Vanity Top Shape: Rectangle
Width: 29-7/8 in