29-7/8 in. Floor Mount Vanity in Natural Teak

Signature Hardware

Dickson 29-7/8 in. Floor Mount Vanity in Natural Teak

Brand image
Signature Hardware

Dickson 29-7/8 in. Floor Mount Vanity in Natural Teak

  • Part #SH463549
  • Item #9303772
  • Manufacturer Part #463549
4.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 27ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Natural Teak Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Marble is sourced from Italy.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Porcelain sink has an overflow with an optional Chrome cover.
  • ADA Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Dickson
Color Finish Category:
Browns
Color Finish Name:
Natural Teak
Depth:
20-7/8 in
Drain Opening:
1-1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
33-3/8 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Marble, Teak
NSF Certified:
No
Number of Doors:
2
Origin:
Global
Vanity Top Shape:
Rectangle
Width:
29-7/8 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';