59-7/8 in. Floor Mount Vanity in Grey Wash
Dickson 59-7/8 in. Floor Mount Vanity in Grey Wash
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Each top is carved from a single piece of stone and will feature natural variations.
- Marble is sourced from Italy.
- Porcelain sink comes with an overflow and an optional Chrome overflow cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Dickson
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Wash
- Depth:
- 20-7/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 33-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Quartz, Teak
- NSF Certified:
- No
- Number of Doors:
- 4
- Number of Drawers:
- 2
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889658246
- Vanity Top Shape:
- Rectangle
- Width:
- 59-7/8 in