This product requires certification to purchase.

59-7/8 in. Floor Mount Vanity in Natural Teak

Signature Hardware

Dickson 59-7/8 in. Floor Mount Vanity in Natural Teak

  • Fast #
  • Part #SH464187
  • Item #9304048
  • Manufacturer Part #464187
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Dickson 59-7/8 in. Floor Mount Vanity in Natural Teak

  • Fast #
  • Part #SH464187
  • Item #9304048
  • Manufacturer Part #464187
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Teak Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each top is carved from a single piece of stone and will feature natural variations.
  • Marble is sourced from Italy.
  • Porcelain sink comes with an overflow and an optional Chrome overflow cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Dickson
Color Finish Category:
Browns
Color Finish Name:
Natural Teak
Depth:
20-7/8 in
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
No
Height:
33-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Quartz, Teak
NSF Certified:
No
Number of Doors:
4
Number of Drawers:
2
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889658376
Vanity Top Shape:
Rectangle
Width:
59-7/8 in