6 in. Adjustable Solid Brass Round Drawer Pull in Polished Nickel
Diehl 6 in. Adjustable Solid Brass Round Drawer Pull in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold individually.
- 6" Pull: Accommodates center-to-center measurements of 2-1/2", 3", and 4".
Documents
Specifications
- Collection:
- Diehl
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Hardware Type:
- Drawer Pull
- Height:
- 3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Round
- Style:
- Modern
- UPC:
- 781889737507
- Width:
- 6 in