This product requires certification to purchase.

6 in. Adjustable Solid Brass Round Drawer Pull in Satin Black

Signature Hardware

Diehl 6 in. Adjustable Solid Brass Round Drawer Pull in Satin Black

  • Fast #
  • Part #SH466492
  • Item #9372672
  • Manufacturer Part #466492
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Diehl 6 in. Adjustable Solid Brass Round Drawer Pull in Satin Black

  • Fast #
  • Part #SH466492
  • Item #9372672
  • Manufacturer Part #466492
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold individually.
  • 6" Pull: Accommodates center-to-center measurements of 2-1/2", 3", and 4".
  • Requires Certification

Documents


Specifications

Collection:
Diehl
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Depth:
1-1/4 in
Hardware Type:
Drawer Pull
Height:
3/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Round
Style:
Modern
UPC:
781889737576
Width:
6 in