11W LED Outdoor Wall Sconce in Champagne Bronze
Dilling 11W LED Outdoor Wall Sconce in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bulb Included: Yes
- Backplate Dimensions: 15" H x 6" W
- Cannot be mounted on a sloped ceiling
- Location Rating: Wet
- Dark Sky Compliant: No
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Dilling
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-1/4 in
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- UPC:
- 781889361252
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 11 W
- Width:
- 6 in