This product requires certification to purchase.

Disposer Flange Basket in Antique Copper

Signature Hardware

Disposer Flange Basket in Antique Copper

  • Fast #
  • Part #SHDF130AC
  • Item #9854963
  • Manufacturer Part #SHDF130AC
5 out of 5 Customer Rating
Brand image
Signature Hardware

Disposer Flange Basket in Antique Copper

  • Fast #
  • Part #SHDF130AC
  • Item #9854963
  • Manufacturer Part #SHDF130AC
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Will fit a sink up to 5/8" thick.
  • Fits Insinkerator™ and most waste disposers.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Diameter:
4-1/2
Height:
1-5/8
Material:
Stainless Steel
Product Type:
Disposal Flange
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889894057
Width:
4-1/2