This product requires certification to purchase.

Disposer Flange Basket in Gunmetal

Signature Hardware

Disposer Flange Basket in Gunmetal

  • Fast #
  • Part #SHDF130GM
  • Item #9854965
  • Manufacturer Part #SHDF130GM
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Disposer Flange Basket in Gunmetal

  • Fast #
  • Part #SHDF130GM
  • Item #9854965
  • Manufacturer Part #SHDF130GM
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25.00
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Will fit a sink up to 5/8" thick.
  • Fits Insinkerator™ and most waste disposers.
  • Requires Certification
Dimensions & Measurements
Diameter
4-1/2 in
Height
1-5/8 in
Width
4-1/2 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Gunmetal
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
Product Type
Disposal Flange
UPC
781889894071