This product requires certification to purchase.

Disposer Flange & Stopper in Stainless Steel

You last purchased this on
 
Signature Hardware

Disposer Flange & Stopper in Stainless Steel

  • Fast #
  • Part #SH163SS
  • Item #4352557
  • Manufacturer Part #148156
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Disposer Flange & Stopper in Stainless Steel

  • Fast #
  • Part #SH163SS
  • Item #4352557
  • Manufacturer Part #148156
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of solid, heavy-duty fireclay.
  • Smooth, ripple-resistant surface.
  • Exterior dimensions: 20" L x 18" W (front to back) x 10" H ± 1/2".
  • Bowl dimensions: 18-1/2" L x 16-1/2" W (front to back) x 8-1/2" H ± 1/2".
  • 3/4" rim.
  • 3-1/2" drain size.
  • Drains are made of stainless steel. Flanges are made of solid brass. Sink is finished on three sides.
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
3-7/16 in
Height:
2-1/5 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Disposer Flange, Stopper
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Size:
2-1/2 in x 4-1/2 in
UL Listed:
No
Width:
3-7/16 in