48 in. Wall Mount Vanity Cabinet in Honey Oak
Dita 48 in. Wall Mount Vanity Cabinet in Honey Oak
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- Vanity cabinet only.
- All dimensions are +/- 1/2 in.
Specifications
- ADA Compliant:
- No
- Collection:
- Dita
- Color Finish Category:
- Browns
- Color Finish Name:
- Honey Oak
- Depth:
- 21-1/2 in
- Door Style:
- Panel
- Height:
- 22 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 781889886366
- Vanity Top Shape:
- Rectangle
- Width:
- 48 in