48 WALLMOUNT VANITY WITH RECTANGULAR UNDERMOUNT SINK BLACK CARRARA MARBLE WIDESPREAD
Dita 48 WALLMOUNT VANITY WITH RECTANGULAR UNDERMOUNT SINK BLACK CARRARA MARBLE WIDESPREAD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Carrara Marble is sourced from Italy.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- All dimensions are +/- 1/2 in.
Specifications
- ADA Compliant:
- No
- Collection:
- Dita
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 22 in
- Door Style:
- Panel
- Faucet Center Size:
- 8 in
- Hardware Included:
- Yes
- Height:
- 22 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Bowl Size:
- 18-1/8 in x 12-3/4 in x 4-1/8 in
- UPC:
- 781889886052
- Vanity Top Shape:
- Rectangle
- Width:
- 49 in