This product requires certification to purchase.

72 in. Wall Mount Vanity Cabinet in Black

Signature Hardware

Dita 72 in. Wall Mount Vanity Cabinet in Black

  • Fast #
  • Part #SH482870
  • Item #9833052
  • Manufacturer Part #482870
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Dita 72 in. Wall Mount Vanity Cabinet in Black

  • Fast #
  • Part #SH482870
  • Item #9833052
  • Manufacturer Part #482870
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • Vanity cabinet only.
  • All dimensions are +/- 1/2 in.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Dita
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
21-1/2 in
Door Style:
Panel
Height:
22 in
Installation Type:
Wall Mount
Material:
Wood
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
781889886090
Vanity Top Shape:
Rectangle
Width:
72 in