Diverter Tub Spout in Brushed Gold
Diverter Tub Spout in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" Slip-fit connection.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Height:
- 3-3/8 in
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Type:
- Diverter
- Tub Spout Reach:
- 7-11/16 in
- Tub Spout Type:
- Diverter
- UPC:
- 199242056064
- Width:
- 3-3/8 in