Diverter Tub Spout in Brushed Nickel
Diverter Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 1080-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" Slip Fit Connection.
- Integral diverter.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 12 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5-3/4 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 2-11/16 in
- Spout Reach:
- 5 in
- Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in