Exposed Pipe Shower and Tub Faucet in Polished Brass
Dolwick Exposed Pipe Shower and Tub Faucet in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suggested spout height: 27-1/2".
- 2.0 GPM flow rate based on 80 psi of pressure.
- Inlets have an adjustable center-to-center measurement of 5-1/4" to 6-5/8"
- Hand Shower Included: Yes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Dolwick
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- Height:
- 64 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 17 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 59-1/2 in
- Spray Type:
- Rain
- Trim Only:
- No
- Tub Spout Reach:
- 4-3/4 in
- UL Listed:
- No
- UPC:
- 781889555071
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No