This product requires certification to purchase.

Multi Function Hand Shower with Slide Bar in Polished Chrome

Signature Hardware

Donovan Multi Function Hand Shower with Slide Bar in Polished Chrome

  • Fast #
  • Part #SH350735
  • Item #7696266
  • Manufacturer Part #350735
3.9 out of 5 Customer Rating
Brand image
Signature Hardware

Donovan Multi Function Hand Shower with Slide Bar in Polished Chrome

  • Fast #
  • Part #SH350735
  • Item #7696266
  • Manufacturer Part #350735
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Donovan
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Diameter:
2-5/8 in
Hand Shower Flow Rate:
2.0 gpm
Height:
26 in
Hose Included:
Yes
Hose Length:
60 in
Length:
4 in
Pause Control:
No
Showerhead Function:
Multi
Slide Bar Height:
26 in
UL Listed:
No
UPC:
781889496589