66 in. Bateau Cast Iron Skirted Freestanding Bathtub in Stainless Steel with Brushed Nickel Daisy Wheel
Dorset 66 in. Bateau Cast Iron Skirted Freestanding Bathtub in Stainless Steel with Brushed Nickel Daisy Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Signature Hardware's 25 year limited warranty
- Cast iron construction is durable and will last a lifetime
- Soaking bath tub for a calm bathing experience
- Installs in a free standing configuration
- Center drain placement
- Integrated drain and overflow
Specifications
- Basin Depth:
- 11 in
- Basin Length:
- 43 in
- Basin Width:
- 16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 46 gal
- Collection:
- Dorset
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Brushed Nickel
- Depth:
- 11 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Faucet Mount:
- Floor Mount
- Height:
- 29-1/4 in
- Installation Type:
- Freestanding, Skirted
- Length:
- 66 in
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 29-1/4 in
- Overall Length:
- 66 in
- Overall Width:
- 28-1/2 in
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Soaking Depth:
- 15-1/2 in
- UPC:
- 781889843581
- Weight:
- 485 lb
- Width:
- 28-1/2 in