66 in. Cast Iron Skirted Tub in Stainless Steel
Dorset 66 in. Cast Iron Skirted Tub in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Basin Length:
- 43 in
- Basin Width:
- 16 in
- Bathtub Shape:
- Oval
- Capacity:
- 46 gal
- Collection:
- Dorset
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Included:
- Yes
- Height:
- 29-1/4 in
- Installation Type:
- Freestanding, Skirted
- Length:
- 66 in
- Number of Occupants:
- 1
- Overall Height:
- 29-1/4 in
- Overall Length:
- 66 in
- Overall Width:
- 28-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Soaking Depth:
- 15-1/2 in
- UPC:
- 781889843574
- Weight:
- 485 lb
- Width:
- 28-1/2 in