Drainboard Roller Mat Accessory for MIRWORK1BZA and MIRWORK1BZ Kitchen Sinks in Black
Drainboard Roller Mat Accessory for MIRWORK1BZA and MIRWORK1BZ Kitchen Sinks in Black
Package Quantity Info:
Each: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- SHWORK1BZA and SHWORK1BZ Kitchen Sinks
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless, Black
- Length:
- 16-3/8 in
- Material:
- Stainless Steel
- Product Type:
- Sink Mat
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 12-5/8 in