This product requires certification to purchase.

10 in. Towel Ring in Chrome

Signature Hardware

Drea 10 in. Towel Ring in Chrome

  • Fast #
  • Part #SHDRTRCP
  • Item #10090083
  • Manufacturer Part #485045
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Drea 10 in. Towel Ring in Chrome

  • Fast #
  • Part #SHDRTRCP
  • Item #10090083
  • Manufacturer Part #485045
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-3/16 in
Base Plate Width:
2-3/16 in
Collection:
Drea
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Included:
Yes
Height:
2-3/16 in
Installation Type:
Wall Mount
Length:
10-3/8 in
Material:
Metal
Projection:
2-15/16 in
UPC:
781889921296