This product requires certification to purchase.

24 in. Towel Bar in Brushed Gold

Signature Hardware

Drea 24 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #SHDR24TBBG
  • Item #10090058
  • Manufacturer Part #485052
5 out of 5 Customer Rating
Brand image
Signature Hardware

Drea 24 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #SHDR24TBBG
  • Item #10090058
  • Manufacturer Part #485052
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/16 in
Length
24 in
Projection
2-15/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Drea
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Installation Type
Wall Mount
Material
Metal
Number of Bars
1
Warranty & Product Information
Application
Residential
UPC
781889921043