This product requires certification to purchase.

Floor Mount Tub Filler Faucet with Hand Shower in Polished Chrome - Includes Valve with Stops

Signature Hardware

Drea Floor Mount Tub Filler Faucet with Hand Shower in Polished Chrome - Includes Valve with Stops

  • Fast #
  • Part #SHK485212
  • Item #10171600
  • Manufacturer Part #485212
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Drea Floor Mount Tub Filler Faucet with Hand Shower in Polished Chrome - Includes Valve with Stops

  • Fast #
  • Part #SHK485212
  • Item #10171600
  • Manufacturer Part #485212
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • Single function hand shower (full spray).
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Rough-in valve included and required for use. (SHFSR2000 or SHFSR2000WS)
  • Installation on an existing concrete slab will require cutting and concrete removal.
  • Requires Certification

Specifications

ANSI:
No
ASME:
No
ASTM:
No
CEC Compliant:
For Sale in CA
Collection:
Drea
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
9 in
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
9.2 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
41-5/16 in
Length:
9 in
NSF:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Showerhead Function:
Single
Spout Height:
39-5/8 in
Trim Only:
No
Tub Spout Reach:
9-1/16 in
Valve Body Material:
Brass
Width:
12-1/4 in