This product requires certification to purchase.

Floor Mount Tub Filler with Built-In Diverter and Hand Shower in Brushed Gold - Less Valve

Signature Hardware

Drea Floor Mount Tub Filler with Built-In Diverter and Hand Shower in Brushed Gold - Less Valve

  • Fast #
  • Part #SHDRFS2000GBG
  • Item #10090070
  • Manufacturer Part #485023
5 out of 5 Customer Rating
Brand image
Signature Hardware

Drea Floor Mount Tub Filler with Built-In Diverter and Hand Shower in Brushed Gold - Less Valve

  • Fast #
  • Part #SHDRFS2000GBG
  • Item #10090070
  • Manufacturer Part #485023
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • Single function hand shower (full spray).
  • Integral diverter to hand shower.
  • Hand shower includes factory installed backflow prevention check valve.
  • Rough-in valve required for use. (SHFSR2000 or SHFSR2000WS)
  • Installation on an existing concrete slab will require cutting and concrete removal.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
No
ASTM:
No
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Drea
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
9
Faucet Material:
Metal
Faucet Type:
Tub Filler
Flow Rate:
9.2 gpm
Hand Shower Flow Rate:
1.75
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
41-5/16
Installation Type:
Floor Mount
Length:
9
NSF:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
39-5/8
Trim Only:
Yes
Tub Spout Reach:
9-1/16
UPC:
781889921166
WaterSense Labeled:
Yes
Width:
12-1/4