Robe Hook in Brushed Gold
Drea Robe Hook in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/16 in
- Collection:
- Drea
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Height:
- 2-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/16 in
- Material:
- Metal
- Number of Hooks:
- 1
- Projection:
- 2-1/2 in
- UPC:
- 781889921203