Single Handle Diverter Valve Trim in Chrome
Drea Single Handle Diverter Valve Trim in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
- Metal construction for ultimate strength and durability
- Not intended as a shut off valve
- Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once
- Wall thickness range: 1" - 1-3/4"
- Included Rough-in Valve:
- Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time
- Brass valve body
- Ceramic cartridge
- Recommended valve installation depth 1-5/8" to 2-3/8"
- Must be installed in accordance with provided installation instructions
Specifications
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Drea
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-5/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- NSF:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 3-15/16 in