This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

Signature Hardware

Drea Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #SHWSCDR107BG
  • Item #10090097
  • Manufacturer Part #485002
5 out of 5 Customer Rating
Brand image
Signature Hardware

Drea Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #SHWSCDR107BG
  • Item #10090097
  • Manufacturer Part #485002
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • Available deck plate can convert faucet from a single-hole installation to a 4" centerset spread available. (SHDP200)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Drea
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
6-13/16
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3
Handle Material:
Metal
Handle Type:
Lever
Height:
6-13/16
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
5-3/16
Spout Reach:
5-5/16
Spout Swivel:
No
UPC:
781889921432
WaterSense Labeled:
Yes