Single Handle Pressure Balancing Valve Trim in Matte Black (Trim Only)
Drea Single Handle Pressure Balancing Valve Trim in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal construction for ultimate strength and durability
- Optional Rough-in Valve:
- Pressure balance valve with integral stops
- One-piece cartridge design for ease of maintenance
- Back-to-back capability
- Ceramic disc valve cartridge
- Cast bronze valve body
- Adjustable temperature limit stop
- Quick remove plaster guard
- Easy mounting brackets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Drea
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 6-11/16 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 781889921104
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No