This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome (Trim Only)

Signature Hardware

Drea Single Handle Pressure Balancing Valve Trim in Polished Chrome (Trim Only)

  • Fast #
  • Part #SHDR8010CP
  • Item #10090063
  • Manufacturer Part #485024
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Drea Single Handle Pressure Balancing Valve Trim in Polished Chrome (Trim Only)

  • Fast #
  • Part #SHDR8010CP
  • Item #10090063
  • Manufacturer Part #485024
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Metal construction for ultimate strength and durability
  • Optional Rough-in Valve:
  • Pressure balance valve with integral stops
  • One-piece cartridge design for ease of maintenance
  • Back-to-back capability
  • Ceramic disc valve cartridge
  • Cast bronze valve body
  • Adjustable temperature limit stop
  • Quick remove plaster guard
  • Easy mounting brackets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Drea
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6-11/16
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
781889921098
Valve Trim Type:
Pressure Balancing