Toilet Tissue Holder in Chrome
Drea Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/16 in
- Base Plate Width:
- 2-3/16 in
- Collection:
- Drea
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Metal
- Projection:
- 2-15/16 in
- UPC:
- 781889921258