Tub Spout with Diverter in Brushed Gold
Drea Tub Spout with Diverter in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Metal construction for ultimate strength and durability
- 1/2" Slip Fit Connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- No
- ASTM:
- No
- Application:
- Residential
- Collection:
- Drea
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Height:
- 3-3/16
- Installation Type:
- Wall Mount
- Length:
- 6-3/8
- MA Approved:
- Yes
- Spout Height:
- 3-3/16
- Spout Type:
- Diverter
- Tub Spout Reach:
- 5-5/8
- Tub Spout Type:
- Diverter
- UPC:
- 781889921388
- Width:
- 3-3/16